missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Support Stands for Overhead Stirrerss
Provides stability for overhead stirrers.
£342.00 - £355.00
Specifications
For Use With (Equipment) | Overhead Stirrer |
---|---|
Height (English) | 29 in. |
Height (Metric) | 73.6 cm |
Type | Support Stand |
Alert:
14-512-909 is NOT recommended for Models A30 or AP50R
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
15132997
|
Fisherbrand™
|
0.62 in. | 1.58 cm |
£355.00
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
15152997
|
Fisherbrand™
|
0.37 in. | 0.95 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Provides stability, reduces possible tipping and cuts vibration
- Stainless steel base with two long front legs and one short back leg
- Rubber pads on each foot
- 29 in. overall height
Specifications
Overhead Stirrer | |
29 in. | |
73.6 cm | |
Support Stand |