missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ LCD Timer with Nano Counter

Displays countdown alarm time/stopwatch (count-up) time and time of day. Fisherbrand™ LCD Timer with Nano Counter includes memory feature for repetitive use, large, easy-to-read digits, clip, stand and magnet on back.

Brand:  Fisherbrand™ 98769-63

Product Code. 12695296

  • £49.30 / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Includes: Two Year battery, clip, stand, magnet on back

Description

Description

 
  • Two timing channels, each with 23 hours, 59 minutes, 59 seconds capacity
  • Clock works on AM/PM or 24-hour format
  • 60-second loud alarm
  • Memory feature for repetitive use
  • Large, easy-to-read digits
  • Clip, stand and magnet on back
 

Order Info

Dimensions: 2.5L x 2W x 0.88 in. H (6.4 x 5.1 x 2.2cm).

Specifications

Specifications

Clock/Timer
60 sec. Loud Alarm
2.5 x 2 x 0.88 in. (6.35 x 5.08 x 2.23 cm)
6.35 cm
5.08 cm
2.23 cm
23 hr. 59 min. 59 sec.
Digital
2.5 in.
2 in.
0.88 in.
Two Year battery, clip, stand, magnet on back
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.