missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Anemometer/Thermometers

Designed for intuitive and easy operation

Brand:  Fisherbrand™ 90023-23

 View more versions of this product

Product Code. 11764196

  • £309.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Four AAA batteries

Description

Description

Fisher Scientific™ Traceable™ Anemometer/Thermometers recall minimum/maximum readings at the press of a button

  • Simple operation
  • Tough ABS plastic housing; durable in severe lab conditions
  • O-ring sealing
  • Membrane keypad keeps out dust and dirt
  • HOLD button freezes the reading on the display
  • High contrast 0.375 in.-high LCD digits
Specifications: 
  • Max. Air Velocity: 5910 ft./min.
  • Min. Air Velocity: 80 ft./min.
  • Air Velocity Resolution: 1 ft./min (0.1 m/s)
  • Air Velocity Accuracy: ±3%, <20 m/s; ±4%, >20 m/s
  • Max. RH: 95%
  • Min. RH: 10%
  • RH Resolution: 0.1% RH
  • RH Accuracy: ±3%
  • Min. Dew Point: -13.5 F, -25.3 C
  • Max. Dew Point: 120.1 F, 48.9 C
  • Dew Point Resolution: 0.1° F (0.1° C)
  • Probe Dia: 1.5 in.
  • Data logging: No
  • Min Barometric Pressure: 0.29 Hg
  • Max Barometric Pressure: 32.48 Hg
  • Dimensions: 1.50 x 8.25 x 1.50 in. (38.1 x 209.5 x 38.1mm)
  • Weight: 6 oz. (170.1g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA; indicates traceability to standards provided by NIST™.

Specifications

Specifications

±0.8°C
ISO 17025, A2LA, NIST
8.25 in.
Four AAA
0°C to 50°C
170 g
ABS Plastic
Measuring airflow, temperature, humidity, dew point and barometric pressure
21 cm
32° to 122°F
6 oz.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.