missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Big-Digit See-Thru™ Thermometer
Attach to the outside of a window to view outdoor temperatures. Traceable™ Big-Digit See-Thru™ Thermometer has a transparent display with 1.25 in. H (3.1 cm) digits which show current and minimum/maximum temperatures.
£63.60 - £65.27
Specifications
Certifications/Compliance | DNV, ISO 17025, A2LA |
---|---|
Dimensions (L x W x H) | 4.25 x 3.5 x 0.75 in. (10.8 x 8.9 x 1.9 cm) |
Display Dimensions | 1.25 in. (3.1 cm) H |
For Use With (Application) | Outdoors, in storerooms, at fume hoods, labs, clean rooms, refrigerators and plant areas |
Height (English) | 0.75 in. |
Product Code | Brand | Scale | Temperature Range (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Scale | Temperature Range (Metric) | Price | Quantity & Availability | ||||
11892592
|
Fisherbrand™
|
Celsius | -25°C to +70°C |
£63.60
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15263996
|
Fisherbrand™
|
Fahrenheit | n.a. |
£65.27
Each |
In Stock
Log in to see stock. |
||||
Description
- Automatic min./max. reset daily
- Temperature range: -13.0° to +158.0°F or -25.0° to +70.0°C
- Resolution: 0.1°
- Accuracy: ±1°C
- Dimensions: 3.5 x 4.25 x 0.75 in. (8.9 x 10.8 x 1.9 cm)
- Weight: 8 oz. (0.2 kg)
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
DNV, ISO 17025, A2LA | |
1.25 in. (3.1 cm) H | |
0.75 in. | |
Mounting Tape, Velcro™, AAA Battery | |
0.1°C | |
200 g | |
Traceable Thermometer | |
AAA | |
Digital LCD |
4.25 x 3.5 x 0.75 in. (10.8 x 8.9 x 1.9 cm) | |
Outdoors, in storerooms, at fume hoods, labs, clean rooms, refrigerators and plant areas | |
1.9 cm | |
108 mm | |
8 oz. | |
3.5 in. | |
4.25 in. | |
±1°C | |
8.9 cm |