Learn More
Fisherbrand™ Traceable™ Big-Digit Type K Thermometer
Switch from F to C at the touch of a button
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.67500kg
Includes: Carrying case, 9V battery, type K beaded probe with 4 ft. cable, Traceable certificate
Description
Big, 0.62 in. digits can be read from as far as 15 ft. away. Fisher Scientific™ Traceable™ Big-Digit Type K Thermometer is a technically advanced, fast-reading, easy-to-use thermometer with Type K thermocouple probe. Switch from F to C at the touch of a button.
- Display updates 2.5 times per second
- Shock-resistant ABS plastic contstruction
- Recalls maximum temperature readings
- Jumbo-size, 0.62 in. high digits are readable from 15 ft. away
- HOLD button freezes display to capture current reading
- Dimensions: 3 × 7.25 × 1.25 in. (7.62 × 18.4 × 3.18cm)
- Weight: 7 oz. (2g)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
ISO 17025, A2LA, NIST | |
48 in. | |
121.92 cm | |
Type K Thermocouple | |
7 oz. | |
7.25 in. | |
1093.3°C | |
-50°C | |
1°C |
Carrying case, 9V battery, type K beaded probe with 4 ft. cable, Traceable certificate | |
184 mm | |
ABS Plastic | |
1°C | |
198.44 g | |
2000°F | |
-58°F | |
-58°F to +2000°F |