Learn More
Fisherbrand™ Traceable™ Clock/Thermometer/Humidity Meter
Battery-operated, wall-mounted unit has 9.75 in. dial
Brand: Fisherbrand™
Code : 50
Additional Details : Weight : 0.74250kg
Includes: AA battery and screw for wall mounting
Description
Keep track of the current time, temperature and humidity all at once with the Fisher Scientific™ Traceable™ Clock/Thermometer/Humidity Meter. Battery-operated, wall-mounted unit has 9.75 in. dial.
- Display of time to the second with 0.01% quartz crystal accuracy
- Temperature: -20° to +55°C (-4° to +131°F)
- Relative humidity: 0 to 100%
Certifications
An individually serial-numbered Traceable™ ISO 17025 certificate is provided to indicate instrument traceability (for time only) to standards provided by NIST.
Specifications
Clock Thermometer/Humidity Thermometer | |
0.02 | |
-20°C to +55°C | |
10°F to 130°F | |
1 lb. | |
Keep track of the current time, temperature and humidity all at once | |
ISO 17025, NIST |
0 to 100% | |
±5% | |
±1.5°C | |
2°F | |
0.453 kg | |
AA battery and wall mount screw |