missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Countdown/Countup Timer Stopwatch

Convenient, one-channel benchtop timer.

Brand:  Fisherbrand™ 93678-51

Product Code. 11785863

  • £57.60 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Magnetic back, flip open easel stand, spring fastener slip, hole for use with a lanyard, battery, clock and memory

Description

Description

Convenient, one-channel benchtop timer.

  • Timing Capacity: Countdown from 100 min.; countup to 60 min.
  • Accuracy: 0.01%
  • Resolution: 1 sec.
  • Display: 0.375 in.H LCD
  • Thru-zero function
  • Full keyboard (0 to 9 keys)
  • Alarm: One minute, silenced automatically or manually
  • Spring fastener slip, hole for use with a lanyard, clock and memory
  • Dimensions: 5.71 x 6.35 x 1.27cm (2.25 x 2.5 x 0.5 in.)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

Handheld/Benchtop Timer
1 min.
LCD
2.25 x 2.5 x 0.5 in. (5.71 x 6.35 x 1.27 cm)
5.71 cm
6.35 cm
0.37 in.
0.93 cm
42.52 g
NIST
99 min. 59 sec. to 1 sec.
0.0001
D357/357A
2.25 in.
2.5 in.
0.5 in.
1.27 cm
1.5 oz.
Magnetic back, flip open easel stand, spring fastener slip, hole for use with a lanyard, Silver Oxide battery, clock and memory, ABS plastic case
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.