missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Digital-Bottle™ Refrigerator Thermometers
Innovative Digital-Bottle Refrigerator/Freezer Thermometers with MINIMUM/MAXIMUM readings
£64.81 - £73.75
Specifications
Includes | Stainless Steel probe, ABS Plastic holder, double back tape and Velcro™ and replaceable Silver Oxide battery |
---|---|
Length (Metric) | 117 mm |
Material | ABS Plastic |
Resolution | 0.1°C |
Weight (English) | 3.66 oz. |
Product Code | Brand | Bottle Fill | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bottle Fill | Model | Price | Quantity & Availability | ||||
11709745
|
Fisherbrand™
|
Nontoxic Glycol | Standard Model |
£64.81
Each |
Estimated Shipment: 10-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11729745
|
Fisherbrand™
|
Glass Beads | Standard Model |
£64.81
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11739745
|
Fisherbrand™
|
Glass Beads | Ultra Model |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11719745
|
Fisherbrand™
|
Nontoxic Glycol | Ultra Model |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Fisher Scientific™ Traceable™ Digital-Bottle™ Refrigerator Thermometers display minimum and maximum readings over any time period, and entire unit is waterproof
- Temperature range is -22° to +122°F (-30° to +50°C)
- Resolution is 0.1°
- Accuracy is ±1.0°C/Ultra model accuracy is ±0.4°C at tested points
- Supplied with NIST certificate
- Stainless-steel probe protects high-accuracy thermistor sensor
- Liquid-filled GRAS bottle mimics liquid sample temperatures
- GRAS — liquid generally recognized as safe by U. S. Food and Drug Administration
- Available with liquid fill or glass bead fill
- Chemical-resistant ABS plastic holder stands on a shelf or side of holder affixes to a refrigerator wall or any wall with supplied Velcro — is 2.25 x 2.25 x 1.25 in.
Compliance
Traceable Thermometer is provided with an individually serial-numbered Traceable Certificate from an ISO™ 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST™.
Specifications
Stainless Steel probe, ABS Plastic holder, double back tape and Velcro™ and replaceable Silver Oxide battery | |
ABS Plastic | |
3.66 oz. | |
4.63 in. | |
Freezer, refrigerator, incubator and environmental chamber |
117 mm | |
0.1°C | |
102.05 g | |
50°C | |
Digital |