missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Digital Carbon Fiber Calipers

Switch between inches and millimeters easily

Brand:  Fisherbrand™ 90024-51

46.02 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 11777105

  • £75.55 / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

Switch between inches and millimeters easily

For measuring the outside or inside diameter. Ergonomically designed. No lubrication is ever required on the ultra-smooth slide bar.

  • Large digital display: 0.3 in.H
  • Made of strong composite carbon fiber
  • Greater-than or less-than results without calculations
  • Zero button instantly resets unit at any position
  • Runs on the supplied battery for 10,000 hours
  • Resolution: 0.01 in. and 0.1mm
  • Accuracy: ±0.01 in. and ±0.2mm

4 in. version

  • Range: 0 to 4 in. (0 to 100mm)
  • Dimensions: 7 x 2.5 in.
  • Weight: 1 oz.
6 in. version
  • Range: 0 to 6 in. (0 to 150mm)
  • Dimensions: 9.5 x 3 in.
  • Weight: 2 oz.

Compliance

Individually serial-numbered Traceable Certificate is provided from our ISO 17025 calibration laboratory accredited by A2LA™. Indicates traceability to standards provided by NIST™ (National Institute of Standards and Technology).

Specifications

Specifications

Caliper, Digital
1 oz.
Carbon Fiber
Measures both inside and outside dimensions
0.25 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.