missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Digital Humidity/Temperature/Dew Point Meter

Audible and visual LED alarm may be set to trigger at three different humidity readings (55%, 60% or 65%)

Brand:  Fisherbrand™ 93678-22

Product Code. 15264006

  • £107.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

Fisher Scientific™ Traceable™ Digital Humidity/Temperature/Dew Point Meter features convenient triple memories recall minimum/maximum readouts for relative humidity, dew point, and temperature. Audible and visual LED alarm may be set to trigger at three different humidity readings (55%, 60% or 65%).

  • Solid state sensors deliver response times of less than 30 seconds, °F/°C switchable
  • Supplied: wall mount, batteries, Traceable™ Certificate
Specifications
  • Humidity range: 20 to 95%
  • Humidity resolution: 0.1%
  • Accuracy: ±3%; mid-range, ±5% elsewhere
  • Temperature range: 14° to 140°F (-10 to 60°C)
  • Resolution: 0.1°
  • Accuracy: ±1°C
  • Dew Point: 14 to 140°F (-10 to 60°C)
Traceable to NIST for AccuracyAn individually-numbered Traceable Certificate is provided which assures accuracy from an ISO/IEC 17025 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology).
Specifications

Specifications

Traceable™ to +NIST for Accuracy:  An individually-numbered Traceable Certificate is provided which assures accuracy from an ISO/IEC 17025 (1750.01) calibration laboratory accredited by A2LA.  It indic
Wall mount, batteries, and Traceable™ Certificate.
140°F
14°F
14°F to 140°F
±3%; mid-range, ±5% elsewhere
20 to 95%
Digital Humidity/Temperature/Dew Point Meter
60°C
-10°C
-10°C to +60°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers