Learn More
Fisherbrand™ Traceable™ Dual Thermometer with Min/Max and Time/Date
Displays date/time when minimum/maximum temperatures occur
£70.55 - £83.40
Specifications
Certifications/Compliance | ISO 17025, A2LA, NIST |
---|---|
Dimensions (L x W x H) | 3.5 x 1.75 x 1 in. (8.9 x 4.4 x 2.5 cm) |
For Use With (Application) | Cold storage, chemicals, pharmaceuticals |
Height (English) | 1 in. |
Height (Metric) | 2.5 cm |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
11789745
|
Fisherbrand™
|
AAA battery, flip open stand, Velcro™ and magnetic strips, High-impact, chemical-resistant ABS plastic case, bottle probes |
£83.40
Each |
Estimated Shipment: 18-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11799745
|
Fisherbrand™
|
AAA battery, flip open stand, Velcro™ and magnetic strips, High-impact, chemical-resistant ABS plastic case, waterproof probes |
£70.55
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Displays the temperatures of two separate probes in Celsius and Farenheit, and date/time when minimum/maximum temperatures occur. Fisher Scientific™ Traceable™ Dual Thermometer allows putting one probe in the freezer and another in the refrigerator (or measure two areas of a refrigerator).
- Audible and visual alarm feature provides alert when temperature exceeds two set points
- Alarm programmable in 1° increments
- 3 ft. long (0.9m) micro-cable permits refrigerator doors to close on it
- Range: -50° to +70°C (-58° to +158°F)
- Resolution: 0.1°
- Accuracy: ±1°C
- Size: 3.5 x 1.75 x 1 in. (8.9 x 4.4 x 2.5 cm)
- Weight: 3.67 oz. (104g)
Order Info
Available with two special bottle probes or two waterproof probes. Bottle probe sealed 1 x 2.5 in. miniature bottle with nontoxin glycol. Waterproof probe measures 0.25 dia. x 1.25 in. .
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
ISO 17025, A2LA, NIST | |
Cold storage, chemicals, pharmaceuticals | |
2.5 cm | |
89 mm | |
ABS Plastic | |
3.6 oz. | |
1.75 in. | |
158°F | |
-58°F | |
-58°F to +158°F | |
±1°C | |
4.4 cm |
3.5 x 1.75 x 1 in. (8.9 x 4.4 x 2.5 cm) | |
1 in. | |
42 in. | |
106.68 cm | |
0.1°C | |
100 g | |
3.5 in. | |
70°C | |
-50°C | |
-50°C to +70°C | |
Digital LCD |