missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Electronic Timer Clock: 10-Hour
Shop All Fisherbrand Products
Click to view available options
Time Range:
10 hr.
Unit Size:
Each
Description
Includes
Two-year AAA battery, Magnetic back
Fisher Scientific™ Traceable™ 10-Hour Electronic Timer Clock is a one-channel benchtop timer with 1-second resolution and 0.01% accuracy.
- Memory recall
- Full keyboard
- Timing capacity: 10 hrs.
- Display: 0.75 in.H LCD, readable from 20 ft.
- Clock/Stopwatch with AM/PM indicators
- Alarm: high decibel, 1 minute, silenced automatically or manually
- Memory reset
- Dimensions: 2.54L x 6.35W x 7.62cmH (1 × 2.5 × 3 in.)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Specifications
| Product Type | Benchtop Timer |
| Time Range | 10 hr. |
| Alarms | 1 min. Audible/Visible |
| Accuracy | ±0.01% |
| Resolution | 1 sec. |
| Display | LCD |
| Height (English) Display | 0.75 in. |
| Height (Metric) Display | 1.9 cm |
| Weight (English) | 2.5 oz. |
| Weight (Metric) | 71 g |
| Mostrar más |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido