missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Giant-Digit Timer

Digital display provides clear visibility from 40 ft.

Brand:  Fisherbrand™ 90012-86

39.77 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 11765863

  • £55.90 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Includes: Easel bench stand, magnetic back, battery

Description

Description

View giant size digits from across the lab

  • Times up to 99 minutes, 59 seconds
  • Settable to one second, with one-second resolution
  • Timing accuracy: 0.01%
  • Countdown and alarms on single channel for ease-of-use
  • Three-button intuitive operation eliminates reading instructions

Order Info

Dimensions: 3.3L x 3H x 0.5 in. W (8.5 x 7.6 x 1.3cm); Weight: 2.75 oz. (78g)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

Benchtop Timer
Audible
1 sec.
3.3 x 0.5 x 3 in. (8.5 x 1.3 x 7.6 cm)
8.5 cm
1.3 cm
7.6 cm
78 g
ISO 17025, A2LA, NIST
99 min. 59 sec.
0.0001
Digital
3.3 in.
0.5 in.
3 in.
2.75 oz.
Easel bench stand, magnetic back, battery
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    4

    Hours

    13

    Minutes

    1

    Seconds

    1
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Traceable™ Giant-Digit Timer > Timer range: 99 minutes, 59 seconds; Digital display; Time accuracy: 0.01%

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.