Learn More
Fisherbrand™ Traceable™ Infrared Thermometer with Pocket Clip
Pocket IR thermometer with simple point-and-shoot operation
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.05220kg
Includes: Handy pocket clip, key-chain strap, batteries
Description
Easy to use — just turn it on and take a reading in less than a second. Fisher Scientific™ Traceable™ Infrared Thermometer with Pocket Clip offers simple point-and-shoot operation.
- Units read both Fahrenheit and Celsius of any surface—solids, semisolids, and liquids
- Noninvasive, no-touch measurements are ideal for food preparation, life sciences, pharmaceuticals, petroleum products, cleanrooms, electronics, and field use
- “HOLD” command freezes the display at the current reading Field of view is 1:1
- Display indicates low battery
- Fixed emissivity of 0.95 covers 90% of all applications
- Resolution: 0.1°
- Accuracy: ±1°C + 2%
- Dimensions: 3.25 × 0.75 in. (8.3 × 1.9cm)
- Weight: 0.75 oz.
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
ISO 17025, NIST | |
Food, life sciences, pharmaceuticals, petroleum products, clean rooms, electronics and field | |
0.1°C | |
0.021 kg | |
220°C | |
-33°C | |
±1°C |
0.95 Fixed | |
Handy pocket clip, key chain strap, battery | |
0.75 oz. | |
428°F | |
-27.4°F | |
-33°C to +220°C |