missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Infrared Thermometer with Trigger Grip

Instantly reads both Fahrenheit and Celsius for any surface, including solids, semisolids, and liquids

Brand:  Fisherbrand™ 90012-52

316.46 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 11759785

  • £366.39 / Each
Estimated Shipment: 27-05-2025
to see stock.
Explore more special offers
Add to basket

Includes: Batteries

Description

Description

Simple operation—point at sample and take a reading in less than a second. Fisher Scientific™ Traceable™ Infrared Thermometer with Trigger Grip instantly reads both Fahrenheit and Celsius for any surface, including solids, semisolids, and liquids.

  • Noninvasive, no-touch measurements are ideal for food preparation, life sciences, pharmaceuticals, petroleum products, cleanrooms, electronics, and field use
  • Thermocouple jack may be used for reading all Type K thermocouples
  • Minimum/maximum feature permits viewing highest and lowest readings at any time
  • Displays the average of all readings made and the difference between two readings
  • Audible, user settable, high and low alarms signal out-of-range conditions
  • 'Hold' function freezes display at the current reading
  • Backlighting permits viewing in low-light conditions; low-battery indicator
  • Memory permits recalling individually captured temperatures

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Specifications

ISO 17025, NIST
0.1 to 1 in 0.01 step
Batteries
0.1°C
0.2 kg
932°F
-76°F
-60°C to +500°C
AAA
Digital
18 x 7 x 3.8 cm
Food, life sciences, pharmaceuticals, petroleum products, clean rooms, electronics and field
Type K Thermocouple
6 oz.
Type K Infrared Thermometer
500°C
-60°C
Yes
±1°C
6.99 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Traceable™ Infrared Thermometer with Trigger Grip > Traceable Infrared Thermometer with Trigger Grip

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.