missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Infrared Thermometer with Wristband

Noninvasive, no-touch measurements

Brand:  Fisherbrand™ 93677-68

 View more versions of this product

Product Code. 11719785

  • £174.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Wrist band
This item is not returnable. View return policy

Description

Description

Noninvasive, no-touch measurements. Fisher Scientific™ Traceable™ Infrared Thermometers with Wristband are ideal for food preparation, life sciences, pharmaceuticals, petroleum products, cleanrooms, electronics, and field use.

  • Simple to use: turn on, point at sample, and take reading in less than a second
  • Reads Fahrenheit and Celsius of any surface—solids, semisolids, and liquids
  • Hold command freezes the display at the current reading
  • Emissivity of 0.05 to 1.00 in. .01 steps covers 90% of all applications
  • Minimum and maximum feature permits viewing highest and lowest readings at any time
  • Laser beam pointer permits perfect sample target sighting
  • Display indicates low battery

Specifications

  • Resolution: 0.1°
  • Accuracy: ±1°C + 2%
  • Field of view is 6:1
  • Dimensions: 4 x 2 x 0.75 in. (10.2 x 5 x 1.9 cm)
  • Weight: 2.25 oz.
  • Temperature range is -67 to 482°F and -55 to 250°C

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Specifications

ISO 17025, NIST
Food, life sciences, pharmaceuticals, petroleum products, clean rooms, electronics and field
0.1°C
0.063 kg
250°C
-55°C
-55°C to +250°C
0.5 to 1 in 0.01 step
Wrist band, battery
2.25 oz.
482°F
-67°F
-67°F to +482°F
±1°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.