missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Jumbo-Digit Stopwatch
Traceable™ Jumbo-Digit Stopwatch with the largest digits (1/2 in. high) provide ease in reading.
£54.70
Specifications
Product Type | Digital Stopwatch |
---|---|
Time Range | 24 hr. |
Alarms | Time of Day |
Accuracy | 0.001% |
Resolution | 0.01 sec. |
Description
Traceable™ Jumbo-Digit Stopwatch with the largest digits (1/2 in. high) provide ease in reading.
- Ideal for lab and plant use
- Time-of-day alarm
- Times to 24 hours
- Unit features single-action, time-out, cumulative-split, and continuous timing
- Timing range is 23 hours, 59 minutes, 59 seconds
- Resolution is 1/100 second for the first 30 minutes and 1 second thereafter
- Accuracy is 0.001%
- Size: 7.6 x 6.4 x 2.2 cm (3 x 2.5 x .875 in.)
- Weight is 2.5 oz.
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.
Specifications
Digital Stopwatch | |
Time of Day | |
0.01 sec. | |
3 x 2.5 x 0.8 in. (7.62 x 6.35 x 2 cm) | |
7.62 cm | |
6.35 cm | |
2 cm | |
0.07 kg | |
ISO 17025, A2LA, NIST |
24 hr. | |
0.001% | |
ABS Plastic | |
3 in. | |
2.5 in. | |
0.8 in. | |
2.5 oz. | |
Ideal for lab or plant use |