missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Jumbo Refrigerator/Freezer Thermometer

Product Code. 11759745 Shop All Fisherbrand Products
-50°C to +70°C, Each
Click to view available options
Temperature Range (Metric):
-50°C to +70°C
Unit Size:
Each

Product Code. 11759745

Only null left
Add to basket
Add to basket

Perfect jumbo digit thermometer for monitoring freezers, water baths, heating blocks, incubators, and refrigerators.

  • Triple display simultaneously shows minimum, maximum and current temperatures
  • Bottle probe for refrigerator applications
  • Out-of range alarm alerts user when the temperature rises above or falls below a set point, alarm is programmable in 1 degree increments

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 3.8 x 4.3 in. (9.65 x 10.92 cm)
For Use With (Application) Monitoring temperature in freezers, water baths, heating blocks, incubators and refrigerators
Includes Traceable certificate, flip open stand, wall mount, hook and loop tape, magnet, AAA alkaline battery, 5mL bottle
Length (Metric) 96.5 mm
Material Plastic
Resolution 0.1°C
Weight (English) 4 oz.
Weight (Metric) 113.39 g
Width (English) 4.3 in.
Product Type Digital Thermometer
Length (English) 3.8 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +158°F
Temperature Range (Metric) -50°C to +70°C
Calibrated Yes
For Use With (Equipment) Monitoring Temperature in Freezer
Accuracy ±1°C
Display Digital
Width (Metric) 10.92 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Traceable™ Jumbo Refrigerator/Freezer Thermometer >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.