missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Logger-Trac™ RH/Temperature Datalogger

Mobile unit travels with shipments to track the Relative Humidity and Temperature

Brand:  Fisherbrand™ 61010-79

196.26 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 15318764

  • £220.00 / Each
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket

Includes: To assure accuracy an individually serial-numbered Traceable Certificate is provided from an ISO/IEC 17025 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

Description

Description

The Fisher Scientific™ Traceable™ Logger-Trac™ RH/Temperature Datalogger is ideal for monitoring material during transportation. Mobile unit travels with shipments to track the Relative Humidity and Temperature.

  • Displays Cumulative Alarm duration from user selected MIN/MAX humidity and temperature values
  • Integrates with MaxiThermal Software for complete data analysis
  • User selectable humidity/temperature parameters (high and low values) in 1% or 1° increments
  • Displayed during recording: Current RH and Temperature, MIN/MAX temperature achieved,cumulative running time
  • Reusable/Re-programmable
  • Storage: 30,720 readings
  • Size: 3.5 x 2.0 x 1.1 in.
  • Weight: 69.5g (2.45 ounces)
  • Range:-29 to 72°C (-20 to 161°F); 0 to 100% RH
  • Resolution: 0.1™; 0.1% RH
  • Accuracy: ±0.2°C (0 to 10°C); ±0.5°C otherwise; ±3% RH between (25 to 75% RH); ±5% RH otherwise
  • User-defined recording interval may be set based on the number of desired days to log (from 4 hours to 365 days) or the desired time interval (from every 2 seconds to every 24 hours)
  • To ensure that no data is lost, once memory is full the thermometer/hygrometer will stop logging data (data will not be overwritten)

Certifications

CE marked

Specifications

Specifications

Datalogger
7680 Readings
Visual
CR2016 3 V Lithium Coin Cell
CE, Traceable Certificate
ABS Plastic
Travels with shipments to track the Relative Humidity and Temperature
2 min./month
0.1°
3.5 in.
2.45 oz.
LCD
Calibrated
MaxiThermal
one year of constant operating use, 3 years shelf life
IP66
Wired Chip Glass Thermistor
0.2°±C (0 to 10°C); ±0.5°C otherwise
0 to 100%
-29°C to +72°C
8.89 cm
69.5 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Traceable™ Logger-Trac™ RH/Temperature Datalogger > RH/Temp datalogger

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

MaxiThermal™ Software is needed to activate these dataloggers