missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Logger-Trac™ Temperature Datalogger Accessories
Accessories for Traceable™ Logger-Trac™ Temperature Datalogger.
£40.55 - £80.25
Specifications
Type | Waterproof Paper Sleeves |
---|---|
Material | Paper |
For Use With (Equipment) | Fisherbrand Traceable Logger-Trac Temperature Datalogger |
Product Code | Brand | Type | For Use With (Application) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | For Use With (Application) | Price | Quantity & Availability | |||||
15308764
|
Fisherbrand™
61011-66 |
Waterproof Paper Sleeves | Protecting probe sensor |
£40.55
Pack of 100 |
Estimated Shipment: 23-07-2025
Log in to see stock. |
|||||
15338764
|
Fisherbrand™
61011-25 |
Waterproof Paper Sleeves | Transfer recorded information in dataloggers to computer |
£80.25
Each |
Estimated Shipment: 27-06-2025
Log in to see stock. |
|||||
Description
Accessories for Traceable™ Logger-Trac™ Temperature Datalogger.
15-081-145
- Waterproof paper sleeves
- For protecting temperature probe sensor
- Transparent
- USB standard A to Mini B, IC-9P or USB to serial converter
- USB Version 2.0, ELV and RoHS compliant
- Cable length: 1.5 m
- Multiple cradles allow for batch programming up to 8 units
Specifications
Waterproof Paper Sleeves | |
Paper | |
Fisherbrand Traceable Logger-Trac Temperature Datalogger |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Traceable™ Logger-Trac™ Temperature Datalogger Accessories