Learn More
Fisherbrand™ Traceable™ Logger-Trac™ Temperature Datalogger
For monitoring material during storage, handling and transportation
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.37800kg
Includes: To assure accuracy an individually serial-numbered Traceable Certificate is provided from an ISO/IEC 17025 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.
Description
Reusable device with active LCD allows cumulative duration of temperature excursion from user-selected MIN/MAX values to be viewed immediately and downloaded if needed. The Fisher Scientific™ Traceable™ Logger-Trac™ Temperature Datalogger is used for monitoring material during storage, handling and transportation.
- Displays cumulative Alarm Duration from user selected MIN/MAX values
- Integrates with MaxiThermal Software for complete data analysis
- Reusable/Re-programmable
- Size: 2.56 x 1.34 x 0.35 inches
- Weight: 18.5 grams (0.65 ounces)
- Storage Capacity: 7,680 readings
- IP66 Waterproof Rating
- Individual Logger-Trac Thermometers are pre-programmed with alarm values of 2°C (low) and 8°C (high) and a recording interval to allow for 30 days of recording (readings are logged every 5 minutes, 33 seconds)
- Current, MIN/MAX temperatures
- Recording status
- Run Time
- Alarm (Excursion) Cumulative Time
- Quarantine status
- Alarm Tally
Certifications
CE marked
Specifications
Temperature Datalogger | |
7680 Readings | |
Visual | |
CR2016 3 V Lithium Coin Cell | |
Battery and individually-numbered Traceable Certificate | |
IP66 | |
Wired Chip Glass Thermistor | |
±0.2°C from 0 to 10°C; ±1°C otherwise | |
0.1°C | |
2.56 in. | |
0.65 oz. |
LCD | |
Calibrated | |
MaxiThermal | |
one year of constant operating use, 3 years shelf life | |
CE, Traceable Certificate | |
ABS Plastic | |
For monitoring material during transportation | |
2 min./month | |
-35°C to +50°C | |
6.5 cm | |
18.5 g |
MaxiThermal™ Software is needed to activate these dataloggers