Learn More
Fisherbrand™ Traceable™ Manometer Pressure/Vacuum Gauges
Portable units measure and display differential pressure/vacuum in 11 different units (psi, mbar etc)
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.01000kg
Description
Portable units measure and display differential pressure/vacuum in 11 different units (psi, mbar etc)
- Portable unit measures and displays differential pressure/vacuum in: psi, mbar, bar, cm/H2O, inch/H2O, feet/H2O, mm/Hg, inch/Hg, kg/ cm2, oz./inch2 and kPa
- Response time: 0.5 sec.
- Accuracy: ±0.3% of full-scale between 0 and 50°C
- Readings are shown on backlit display with 0.625 in.H (1.6 cm) digits visible from 6 ft. Feature DATA HOLD button to freeze display and capture readings
- Memory key recalls highest and lowest readings
- Differential feature calculates the difference between two readings
- Zeroing is achieved at the touch of a button
- Display times up to 99 hours, 59 minutes, 59 seconds which allows the user to record when maximum or minimum pressure is achieved
Printing Model
- Captures and stores up to 99 readings at the press of a button
- Datalogging permits capturing and storing up to 12,000 readings at intervals as short as 1 second or as long as 2 hours; prints sample number, current reading, date and time
- Manual memories and datalogger memories print without the need for a computer
- Computer output allows manual memories, datalogger memories and current programmable capturing to be streamed to a PC computer
Specifications
7.12 in. | |
32°F to 122°F | |
8 x 2.75 x 1.75 in. (20.32 x 7 x 4.45 cm) | |
2.9 cm | |
1.12 in. | |
Hose/tubing, AA batteries, ABS Plastic carrying case, computer output, Paper roll | |
99 Hours 59 min. 59 sec. | |
0°C to 50°C | |
-100 to 100 psi | |
0.5 sec. | |
ISO 17025, A2LA, NIST |
±0.3% | |
Printing Model | |
Portable units measure and display differential pressure/vacuum in 11 different units (psi, mbar etc) | |
LCD | |
ABS Plastic | |
2.75 in. | |
0.34 kg | |
12 oz. | |
7 cm | |
18.1 cm |