Learn More
Fisherbrand™ Traceable™ Memory-Card Humidity/Temperature/Dew Point Meter
Traceable™ Memory-Card Humidity/Temperature/Dew Point Meter with min/max memories and high/low alarms, plus integrated datalogger.
Brand: Fisherbrand™ 90013-42
481.68 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Traceable™ Memory-Card Humidity/Temperature/Dew Point Meter with min/max memories and high/low alarms, plus integrated datalogger.
Monitors cabinets, incubators, cleanrooms, storerooms, labs, hoods and critical areas
Thermometer
- Covers 32° to 122.0°F (0° to 50.0°C)
- Min/max displays highest/lowest readings for any time period
- Alarm sets in 0.1 increments
- Alarm beeps and flashes a bright red LED when temperature, humidity or dew point rise above or fall below user set trip points
- Four-line display with 0.7 in. digits
DataLogger
- Records readings from once a minute to up to once every 720 minutes on a standard SD memory card
- Captures equivalent of minute-by-minute readings over 10 years
- Supplied memory card reader plugs into any USB computer port for an instant report, with no software to install
- Text report includes date/time-of-day and all sensors readings on a single line
- Report may be sent to any spreadsheet or database
Specifications
- Sampling Rate: Once per minutes up to once per 720 minutes (user configurable)
- Memory: 256 MB memory card, but up to 4 GB card can be accommodated
- Functions: Min/max memory, High/low alarm, data capture
- Temperature Range: 0° to 50.0°C with 0.1°C resolution
- Temperature Accuracy: ±1°C
- Humidity Range: 0.0 to 90.0%
- Humidity Resolution: 0.1%
- Humidity Accuracy: ±5% RH at 25°C between 20 to 85% RH; ±7% RH elsewhere
- Dew Point range: -20.0° to +50.0°C with 0.1° resolution
- Size L x W x H: 3.5 x 4.25 x 1.25 in. (8.9 x 10.8 x 3.2cm)
- Weight: 7 oz. (200g)
Order Info
Operates on supplied batteries or supplied adaptor. Batteries last one year with no data capture and one month with sampling rate of one per minute. If adaptor receives no current, battery provides automatic backup.
Certifications
An individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology). NIST traceable
Specifications
ISO 17025, A2LA, NIST | |
Cabinets, incubators, clean rooms, store rooms, labs, hoods and critical areas | |
3.17 cm | |
Batteries, Adapter, 256 MB Memory Card Reader, Magnetic Mounting Strips, Velcro™ Wall Mount, Bench Stand, Traceable Certificate and High Impact, Chemical Resistant, ABS Plastic Case | |
ABS Plastic | |
120.5 g | |
Memory-Card Humidity/Temperature/Dew Point Meter | |
122°F | |
32°F | |
32°F to 122°F | |
Yes | |
LCD |
8.9 x 10.8 x 3.17 cm | |
1.25 in. | |
0 to 90% RH | |
8.9 cm | |
7 oz. | |
4.25 in. | |
3.5 in. | |
50°C | |
0°C | |
0°C to 50°C | |
±5% RH at 25°C (20 to 85% RH), ±7% RH otherwise | |
10.8 cm |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.