Learn More
Fisherbrand™ Traceable™ Memory-Card Refrigerator/Freezer Thermometers/Humidity Meter
Min/max memories, high/low alarms and data capture; displays °F/°C
£299.00
Specifications
Certifications/Compliance | Traceable to NIST |
---|---|
Length (English) Overall | 1 in. |
Length (Metric) | 18 cm |
Length (Metric) Overall | 25.4 mm |
Material | Plastic |
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
13557070
|
Fisherbrand™
93679-25 |
Without Stainless-Steel Probe, With 256 MB SD memory card, USB memory card reader, magnetic mounting strips, Velcro wall mount, bench stand, batteries, adapter, plastic case |
£299.00
Each |
Estimated Shipment: 17-07-2025
Log in to see stock. |
||||||
13587070
|
Fisherbrand™
93679-32 |
Stainless-Steel Probe, 256 MB SD memory card, USB memory card reader, magnetic mounting strips, Velcro wall mount, bench stand, batteries, adapter, plastic case |
£299.00
Each |
Estimated Shipment: 17-07-2025
Log in to see stock. |
||||||
Description
Min/max memories, high/low alarms and data capture; displays °F/°C
Stand-alone unit with datalogging capabilities; uses a removable standard SD memory card that is identical to types used in digital cameras.
Thermometer
- Covers -30° to +70°C (-22° to +158°F)
- Sealed bottle sensor is insulated from rapid temperature changes when refrigerator door is opened
- Solution in sealed bottle of GRAS (generally recognized as safe) material
- Thin cable is easy for refrigerator door to close and seal
- Alarm sets in 0.1° increments; beeps and flashes a bright red LED when temperature rises above or falls below user-set trip points
- Four-line display shows temperature of bottle probe, ambient temperature, humidity and time-of-day
- Batteries and adapter supplied
Datalogging
- Records readings from once a minute up to once every 720 minutes on a removable standard SD memory card
- Thermometer captures 5.9 million readings (over 10 years of minute-by-minute readings)
- Memory card reader (supplied) plugs into any USB Windows™ or Mac™ computer port — no software to install — for an instant report
- Memory card text file shows date, time-of-day and sensor readings in a single line
- Text report includes date/time-of-day and sensor readings, which may be sent to any spreadsheet or database
Specifications
- Probes: internal ambient, internal humidity; external bottle probe or stainless-steel probe
- Probe Temperature Range: -30° to +70°C (-22° to +158°F)
- Resolution: 0.1°C
- Probe Temperature Accuracy: ±0.6°C (0° to 50°C [32° to 122°F]), ±1.2°C (-30° to 0°C [-22° to +32°F], 50° to 70°C [122° to 158°F)
- Humidity Range: 0 to 99.9%RH
- Humidity Resolution: 0.1
- Humidity Accuracy: ±5% RH at 25°C (77°F) for range of 20 to 85% RH, ±7% RH elsewhere
- Display: four-line readout, LCD digit height: 0.7 in. (1.7 cm)
- Bottle Probe Size: 1 x2.5 in. (2.54 x 6.35 cm)
- Stainless-Steel Probe Size: 0.16 x 1 in. (0.41 x 2.54 cm)
- Cable, L: 79 in. (200 cm)
- Size, L x W x H: 3.5 x 4.25 x 1.25 in. (8.89 x 32.7 x 3.18 cm)
- Weight: 7 oz. (198 g)
- Case: high-impact, chemical-resistant, ABS
Both models include internal probes to measure ambient temperature and humidity
- S04566: Bottle probe model is ideal for monitoring refrigerators, freezers and incubators
- S04567: Stainless-steel probe model is ideal for QC and research
Order Info
Batteries last one year with no data capture and one month with sampling rate of one per minute. If adapter receives no current, battery provides automatic backup.
Certifications
An individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology). NIST traceable
Specifications
Traceable to NIST | |
18 cm | |
Plastic | |
2.5 ft. | |
158°F | |
-22°F | |
-22°F to +158°F | |
Yes | |
Digital |
1 in. | |
25.4 mm | |
0.1°C | |
Digital Thermometer | |
70°C | |
-30°C | |
-30°C to +70°C | |
±0.6°C | |
76.2 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.