missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Platinum Freezer Thermometer

Accurately monitors temperatures in freezers, water baths, heating blocks, incubators and refrigerators.

Brand:  Fisherbrand™ 90029-88

Product Code. 11739765

  • £164.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Includes: Adjustable probe holder, Velcro™ fasteners, Magnetic strips, Probe, High-impact, chemical-resistant ABS case, 9V alkaline battery

Description

Description

  • Ultra-thin micro-cable permits freezer doors to close on it without affecting the seal
  • Fast-response, 100.0Ohm platinum probe is suitable for use with liquids, air/gas and frozen material
Specifications:
  • Range: -99.9° to +199.9°C
  • Accuracy: ±2°C
  • Resolution: 0.1°
  • Thermometer size: 2.75 × 4.25 × 0.75 in. (6.9 × 10.8 × 1.9cm)
  • Weight: 4.25 oz. (0.12kg)
  • Probe length: 3 in. (7.6cm), dia. 0.16 in. (41mm)
  • Overall stem length: 5 in. (12.7cm)
  • Cable length: 9.66 ft. (2.9m)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

ISO 17025, A2LA, NIST
4.25 x 2.75 x 0.75 in. (10.8 x 7.6 x 1.9 cm)
0.75 in.
Adjustable probe holder, Velcro™ fasteners, Magnetic strips, Probe, High-impact, chemical-resistant ABS case, 9V alkaline battery
5 in.
294.43 cm
ABS Plastic
4.25 oz.
2.75 in.
200°C
-99.9°C to +199.9°C
7 cm
0.16 in.
Monitoring temperature in freezers, water baths, heating blocks, incubators and refrigerators
1.9 cm
115.9 in.
108 mm
12.7 cm
0.1°C
120 g
4.25 in.
-100°C
±2°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers