Learn More
Fisherbrand™ Traceable™ Platinum High-Accuracy Refrigerator/Freezer Thermometer
Traceable™ Platinum High-Accuracy Refrigerator/Freezer Thermometer stores in memory and displays minimum/maximum readings for last 24 hours (each hour), seven days (each day) or last 31 days (each day).
£138.00 - £324.00
Specifications
Material | ABS Plastic |
---|---|
Resolution | 0.01°C |
Max. Temperature (English) | 158°F |
Max. Temperature (Metric) | 70°C |
Min. Temperature (English) | -58°F |
Product Code | Brand | Probe Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Probe Type | Price | Quantity & Availability | |||||
13577070
|
Fisherbrand™
|
Bottle Probe |
£138.00
Each |
Estimated Shipment: 21-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13567070
|
Fisherbrand™
|
Bullet Probe without Bottle |
£324.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Traceable™ Platinum High-Accuracy Refrigerator/Freezer Thermometer stores in memory and displays minimum/maximum readings for last 24 hours (each hour), seven days (each day) or last 31 days (each day).
- High/low alarm
- Time/Date stamp key shows the exact time and date for all minimum and maximum readings
- Resolution and accuracy fulfill precise measurements for refrigerators/freezers
- Sealed bottle in GRAS (generally recognized as safe) materials is insulated from rapid temperature changes when door is opened
- Refrigerator/freezer door closes and seals tightly around micro-thin cable
- Triple display shows current °C/°F and minimum/maximum temperatures
- Alarm can be set in 0.1° increments and signals when temperature rises above or falls below set points
- Visual LEDs and audible alarm signals continuously even if temperature returns to non-alarm range
- Permits easy one-key calibration by user
Specifications
- Range: -50° to +70.00°C
- Resolution: 0.01°
- Accuracy: ±0.1°C
- Display: three lines, two alarm LEDs
- Cable: waterproof, 120 in.
- Case: high-impact, chemical- resistant, ABS plastic
- Size: 2.75 x 4.25 x 0.75 in.
- Weight: 5 oz. (141.7 g)
Bottle Probe:
- Four-wire platinum waterproof bottle probe ensures linear response and high accuracy across the entire range
- Sealed bottle of GRAS (generally recognized as safe) material is insulated from rapid temperature changes when door is opened
- 1 x 2.5 in.
- No bottle
- Probe is 0.187 in. dia. x 0.75 in.L
Certifications
An individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology). NIST traceable
Specifications
ABS Plastic | |
158°F | |
-58°F | |
-58° to +158°F | |
±0.1°C |
0.01°C | |
70°C | |
-50°C | |
-50°C to +70°C |