Learn More
Fisherbrand™ Traceable™ Platinum High-Accuracy Refrigerator/Freezer Thermometer
Displays minimum/maximum readings for last 24 hours (each hour), seven days (each day) or last 31 days (each day).
£424.45 - £445.12
Specifications
Length (Metric) | 18 cm |
---|---|
Material | ABS Plastic |
Resolution | 0.01°C |
Product Type | Digital Thermometer |
Min. Temperature (English) | -148°F |
Product Code | Brand | Probe Type | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Probe Type | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity & Availability | ||||
13597070
|
Fisherbrand™
90013-53 |
9 in. Stainless-Steel Handle Probe | -148°F to +392°F | -100.00°C to +199.99°C |
£445.12
Each |
In Stock
Log in to see stock. |
||||
13507080
|
Fisherbrand™
90009-79 |
Bullet Probe | -148°F to +158°F | -100.00°C to +70°C |
£424.45
Each |
In Stock
Log in to see stock. ![]() |
||||
Description
Displays minimum/maximum readings for last 24 hours (each hour), seven days (each day) or last 31 days (each day). Fisher Scientific™ Traceable™ Platinum High-Accuracy Refrigerator/Freezer Thermometer with a platinum waterproof stainless-steel probe provides accurate readings with tip penetration of 0.3 in. and waterproof cable.
Triple display shows current °F/ °C and minimum/maximum temperatures
- Time/Date stamp key shows the exact time and date for all minimum and maximum readings
- 4-wire platinum sensor ensures linear response and high accuracy across the entire range
- Alarm is settable in 0.1° increments and signals when temperature rises above/falls below set points
- Visual LEDs and audible alarm signal continuously even if temperature returns to non-alarm range
- Resolution: 0.01°
- Accuracy: ±0.1°C
- Display: easy-to-read, 3-line and 2 alarm LEDs
- Cable length: 10-feet
- Size: 2.75 x 4.25 x 0.75 in.
- Weight: 5 oz.
- Case: high-impact, chemical-resistant ABS plastic
Certifications
An individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology). NIST traceable
Specifications
18 cm | |
0.01°C | |
-148°F | |
Yes | |
Digital |
ABS Plastic | |
Digital Thermometer | |
-100°C | |
±0.1°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.