Learn More
Fisherbrand™ Traceable™ Platinum Ultra-Accurate Replacement Bullet™ Probe
Traceable™ Platinum Ultra-Accurate Replacement Bullet™ Probe is an accessory for use with Traceable Platinum Ultra-Accurate digital Thermometer.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.07200kg
Description
Traceable™ Platinum Ultra-Accurate Replacement Bullet™ Probe is an accessory for use with Traceable Platinum Ultra-Accurate digital Thermometer.
- Accessory for use with Traceable Platinum Ultra-Accurate digital Thermometer
- High-accuracy: 0.05 percent between -80 to +290 deg. Celsius
- Waterproof
- 4-wire platinum/stainless-steel
- Probe: 0.381 dia. x 15.24 mm L (0.15 x 6 in.)
- Cable length: 2.74 m (9 ft.)
Specifications
0.15 in. | |
9 ft. | |
2.74 m (Cable), 152.4 mm (Probe) | |
15.24 mm | |
Platinum RTD stainless-steel Bullet Probe | |
554°F | |
-148°F | |
-148°F to +392°F | |
Traceable Platinum Ultra-Accurate digital Thermometer |
0.381 mm | |
6 in. | |
2.74 m | |
Platinum, Stainless Steel | |
Bullet Probe | |
200°C | |
-100°C | |
-100°C to +200°C | |
0.05 percent between -80 to +290 deg.C |
For improved performance, probes should be calibrated as a system with the meter.