missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Precision Dial Barometers

Ideal for monitoring weather changes or environmental conditions in labs or plants

Brand:  Fisherbrand™ 90029-67

Product Code. 11734206

  • £281.00 / Each
Estimated Shipment: 20-02-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Easy-to-read Fisher Scientific™ Traceable™ Precision Dial Barometers are ideal for monitoring weather changes or environmental conditions in labs or plants.

  • Dial face is 4.12 in. dia. (10.8cm)
  • Housed in chrome case
  • Manual pointer shows barometric change since last viewing
  • Screw adjustment compensates for altitude

Order Info

Net weight: 1 lb. (0.45kg)

Certifications

NIST traceable

Compliance

Individually serial-numbered certificate from an ISO 17025 calibration lab to indicate instrument traceability to standards provided by NIST™.

Specifications

Specifications

Monitoring weather changes or environmental conditions in labs or plants.
Individually serial-numbered certificate from an ISO 17025 calibration lab to +indicate instrument traceability to +standards provided by NIST™.
Corrosion-proof nickel-chrome
1 lb.
Built-in notched desk stand
Precision Dial Barometer
0.45 kg
10.8 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.