Learn More
Fisherbrand™ Traceable™ Sentry™ Thermometer with Bottle
Triple display simultaneously shows high, low, and current temperatures
Brand: Fisherbrand™ 4322
Includes: Battery (provides one year continuous operation), bottle probe for refrigerator/freezer, flip open stand, wall hanging hook, magnet and Velcro™ mounting tape
Description
Triple display simultaneously shows high, low, and current temperatures. Fisher Scientific™ Traceable™ Sentry Thermometer with Bottle allows to monitor temperature of any experiment when you're not there—overnight, weekends, even during lunch.
Allows you to instantly view if freezer, water bath, or incubator is within temperature specification.
- Simple, one-button operation resets high/low memories
- Probe's wire mounting bracket permits easy sensor placement
- ABS plastic case has flip-open stand, wall hanging hook, magnet, and Velcro™ mounting tape
- Low battery is signaled on display
- Resolution, 1°; accuracy, ±1°C
- Dimensions: 2.62 x 2.5 x 0.75 in. (6.5 x 6.4 x 1.9 cm)
- Weight: 1.87 oz.
Micro cable for sealed spaces
- Sensor and 10 ft. (3m) cable may be placed under water, in refrigerator, or freezer
- Small cable diameter (0.06 in.) allows refrigerator doors to close on it with no effect
- Unplugging the cable activates sensor inside unit for monitoring ambient room temperature
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
ISO 17025, A2LA, NIST | |
0.75 in. | |
Battery (provides one year continuous operation), bottle probe for refrigerator/freezer, flip open stand, wall hanging hook, magnet and Velcro™ mounting tape | |
2.5 in. | |
304.8 cm | |
ABS Plastic | |
1.87 oz. | |
2.62 in. | |
2.62 in. | |
70°C | |
-50°C | |
n.a. | |
±1°C |
2.62 x 2.62 x 0.75 in. (6.5 x 6.4 x 1.9 cm) | |
1.9 cm | |
120 in. | |
65 mm | |
6.3 cm | |
1°C | |
53 g | |
Sentry Thermometer with Farenheit Scale | |
158°F | |
-58°F | |
-58°F to +158°F | |
Freezer, incubator, water bath | |
6.4 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.