missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ SpatulaBalance™

Unique Traceable™ SpatulaBalance™ scoops material and instantly weighs it.

Brand:  Fisherbrand™ 90023-29

Product Code. 11744416

  • £121.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

Transfers and weighs crystals, granulated material, solids, liquids, precipitates, chemicals, and expensive matter.
  • Balance with digital display is located in the easy-grip handle
  • Three-position, soft-touch keys in the handle tare, hold the display and change grams/ounces
  • LCD indicates low battery
  • Large scoop minimizes spilling
  • Chemical- and corrosion-resistant ABS plastic transfers materials without sticking
  • Scoop holds 32 mL/1.1 fl. oz and scoop volume is 32 cm3/1.95 cu. in.; detaches from balance for dishwasher-safe cleaning
  • Markings on scoop graduated from 5 to 30 mL
  • Weighing range: 0.0 to 10.580 oz. (0.0 to 300.0g ) Readability: 0.005 oz. (0.1 g )
  • Level position repeatability: 0.1 g
  • Tare range: 0 to 450 g
  • Linearity: ±0.2 g
  • Dimensions: 9 x 2 x 1 in. (22.9 x 5.1 x 2.5 cm)
  • Weight: 3 oz. (85 g)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

Soft touch keys
ISO 17025, A2LA, NIST
LCD
Two AAA Batteries
ABS Plastic
0.1 g
9 in.
2 in.
1 in.
0.17 lb.
AAA
300 g
0.1 g
±0.2 g
3475
Spatula Balance
22.9 cm
5.1 cm
2.5 cm
0.08 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers