Learn More
Includes: 9V battery
Description
Touchless, handheld point-and-shoot. Precision quartz crystal ensures stable, repeatable results. Designed to measure centrifuges, pumps, rollers, shafts, gears, motors, and moving surfaces.
- Five-digit resolution is 0.001, 0.01, 0.1, or 1, depending on revolutions displayed
- HOLD button freezes results
- Accuracy is 0.04% ±2 digits
- 0.50 in. (1.2cm) high LCD digits can be read from 10 ft.
- Low-battery condition indicated on the display
- Impact-resistant ABS housing
- Dimensions: 4.75 x 1.75 x 1.25 in. (12 x 4 x 3cm)
- Weight: 4 oz. (113g)
- Optical no-contact measurements are made by placing a piece of self-adhesive reflective tape (30 in. [76cm] tape supplied) on the rotating object
- Red LED light locks on the tape and counts rotations
- In two seconds, it provides rock-solid answers from 10 to 99,999rpm
Certifications
Individually serial-numbered Traceable Certificate provided from an ISO 17025 calibration laboratory indicating traceability to standards provided by NIST™.
Specifications
Tachometer with Red LED Pointer | |
Individually serial-numbered Traceable Certificate provided from an ISO 17025 calibration laboratory indicating traceability to +standards provided by NIST™. | |
4 oz. | |
LCD | |
0.001, 0.01, 0.1, or 1 |
0.04% ± 2 digits | |
9 V battery | |
113 g | |
10 to 99,999rpm | |
Measure centrifuges, pumps, rollers, shafts, gears, motors, and moving surfaces. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.