missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Simultaneously displays humidity, dew point and temperature. Fisher Scientific™ Traceable™ Temperature/Humidity Meter are ideal for use in cleanrooms, food-processing facilities, laboratories, and other humidity-sensitive areas.
- Serial RS-232 output allows connection to a computer to download datalogger results for constant monitoring
- Datalogger captures 1000 readings manually or automatically when set between 1 and 3600 second (sold separately)
- Temperature range, 0° to 50°C (32° to 122°F), with 0.01° resolution, ±1°C accuracy
- Relative humidity range, 10 to 95% RH, with 0.01% resolution, ±3% accuracy
- Memory recalls maximum, minimum, and average readings
- HOLD button freezes display for later reading
- Large display (1.37 in.H) shows temperature and humidity simultaneously
Order Info
Measures 1.25W x 3L x 7 in. H (3.2 x 7.6 x 17.8cm); weighs 9.5 oz. (269g)
Specifications
Thermohygrometer | |
0.0001 | |
0°C to 50°C | |
LCD | |
Minimum/maximum readings | |
0.01°F | |
3 in. | |
8 in. | |
101.6 cm | |
1.25 in. | |
7 in. | |
0.66 in. | |
9.5 oz. | |
Ideal for use in cleanrooms, food-processing facilities, laboratories and other humidity-sensitive areas | |
ISO 17025, A2LA, NIST |
10 to 95% | |
±3% | |
±1°C | |
ABS Plastic | |
32°F to 122°F | |
3 x 1.25 x 7 in. (7.6 x 3.2 x 17.8 cm) | |
40 in. | |
7.6 cm | |
20.32 cm | |
3.2 cm | |
17.8 cm | |
1.67 cm | |
0.269 kg | |
0.66 dia. x 8 in. L probe, 40 in. cable and 9V alkaline battery |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction