Learn More
Fisherbrand™ Traceable™ Temperature and Humidity Monitor
Constantly measures humidity and temperature
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.01000kg
Includes: Two AA batteries, internal humidity sensor, external and internal temperature sensors and cable
Description
Read ambient temperature, probe temperature, and ambient relative humidity on bright LCD; digits are 0.5 in. high.
- External temperature sensor displays from -50° to +70°C and -58° to +158°F, with 0.1° resolution and ±1°C (±1.8°F) accuracy
- Internal sensor measures ambient temperature from 0° to 50°C and 32° to 122°F with 1° resolution
- Relative humidity range is 25 to 95%, with 1% resolution and ±2% (midrange) to ±4% (outside midrange) accuracy
- Low-battery indicator
- No ON/OFF switch
- Probe and cable can be submersed in water
- Rugged ABS plastic case
Order Info
Measures 5L x 3.5W x 0.87 in. H (13 x 9 x 2cm). Probe cable length, 10 ft. (3m)
Certifications
A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.
Specifications
Thermohygrometer | |
0.01 | |
-50°C to +70°C | |
LCD | |
-58°F to +158°F | |
5 x 3.5 x 0.87 in. (13 x 9 x 2 cm) | |
10 ft. | |
300 cm | |
9 cm | |
2 cm | |
0.17 kg | |
Two AA batteries, internal humidity sensor, external and internal temperature sensors and cable |
25 to 95% | |
±2 to ±4% | |
±1°C | |
ABS Plastic | |
0.1°F | |
5 in. | |
13 cm | |
3.5 in. | |
0.87 in. | |
6 oz. | |
Read ambient temperature, probe temperature and ambient relative humidity on bright LCD, digits are 0.5 in. high | |
ISO 17025, A2LA, NIST |