missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Timer with Clip Back

Clips to your lab coat, belt, notebook, clipboard, or anywhere

Brand:  Fisherbrand™ 93678-69

Product Code. 11765873

  • £46.85 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Magnet, 1.5 year alkaline battery

Description

Description

Clips to your lab coat, belt, notebook, clipboard, or anywhere. Fisher Scientific™ Traceable™ Clip-It timer counts down, alarms and functions as a stopwatch. Loud-beeping alarm sounds for 60 seconds or may be silenced manually.

  • With clip and magnetic back
  • One timing channel and a single-line display
  • Time-out mode
  • Timer range: 100 hours to 1 sec.
  • Accuracy: 0.01%
  • Resolution: 1 sec.
  • Alarms: 1 min., silenced automatically or manually
  • Display: 0.33 in. H LCD
  • Dimensions: 5.1L x 3.8cmW (2 x 1.5 in.)

Certifications

A Traceable™ certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.

Specifications

Specifications

Handheld Timer
1 min.
1 sec.
Silver Oxide
0.3 cm
14.17 g
100 hr. to 1 sec.
5e-005
LCD
0.12 in.
0.5 oz.
Magnet, 1.5 year alkaline battery
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.