missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Timer Clock: 24-Hour
Reliable benchtop timer with 1-second resolution and 0.01% accuracy
Brand: Fisherbrand™ 5035
Includes: 2-year silver oxide battery, easel stand, lapel clip, magnetic back
Description
Fisher Scientific™ Traceable™ 24-Hour Timer Clock is a reliable benchtop timer with 1-second resolution and 0.01% accuracy.
- Memory recall
- Thru-zero function
- Time-out mode
- Timing capacity: 24 hrs.
- Display: 0.34 in.H LCD
- Clock has AM/PM indicators
- Alarm: 1 min. audible and visual, silenced automatically or manually
- Dimensions: 5.7L x 5.7W x 1.3cmH (2.25 x 2.25 x 0.5 in.)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Handheld/Benchtop Timer | |
1 min. Audible/Visible | |
1 sec. | |
Silver Oxide | |
2.25 in. | |
2.25 in. | |
0.5 in. | |
1.27 cm | |
1.5 oz. | |
2-year silver oxide battery, easel stand, lapel clip, magnetic back |
24 hr. to 1 min. | |
0.0001 | |
LCD | |
2.25 x 2.25 x 0.5 in. (5.6 x 5.6 x 1.27 cm) | |
5.6 cm | |
5.6 cm | |
0.33 in. | |
0.83 cm | |
42.52 g |