missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Timer/Stopwatches

Remarkable timers with large display.

Brand:  Fisherbrand™ 90013-00

 View more versions of this product

Product Code. 11795863

  • £50.40 / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Includes: Magnetic back, flip open easel stand, spring fastener slip, hole for use with a lanyard, battery, clock and memory

Description

Description

timer; countdown; lap; time; alarm; stop/pause; elapsed; timepiece; clock; watch; chronograph

Order Info

Dimensions: 6.4L x 5.6W x 1.3cmH; weight: 1.5 oz. (42.5g).

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

Countdown Timer
1 min.
LCD
2.25 x 2.5 x 0.5 in. (5.71 x 6.35 x 1.27 cm)
5.71 cm
6.35 cm
0.37 in.
0.93 cm
42.52 g
NIST
99 hr. 59 min. 59 sec.
0.0001
Silver Oxide
2.25 in.
2.5 in.
0.5 in.
1.27 cm
1.5 oz.
Magnetic back, flip open easel stand, spring fastener slip, hole for use with a lanyard, battery, clock and memory
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.