Learn More
Fisherbrand™ Traceable™ Total-Range Thermometer
Technologically advanced, pocket-size thermometer with water-resistant case
Brand: Fisherbrand™
239.50 GBP valid until 2024-08-31
Use promo code "21753" to get your promotional price.
Code : 46
Additional Details : Weight : 0.32400kg
Includes: PVC protective casing with flip-out stand; three AAA batteries (power unit for one year of routine use); Type-K beaded probe with 4 ft. long (1.2m) cable
Description
Constructed of shock-resistant ABS plastic, the Fisherbrand Traceable Total-Range Thermometer is designed for rough handling. Water-resistant case stops dirt, dust, fumes, and water.
Features- Fast-response microprocessor updates display twice per second
- Thermometer reads from -200° to 1370°C/-328° to 2498°F, with resolution of 0.1° and 1°
- Probe range (supplied with unit): -40° to 250°C continuous or 300°C short-term; accepts all Type-K thermocouples
- Accuracy: ±1°C between -50°C to 740°C, otherwise ±2°C
- Jumbo-size, 0.62 in. (15.7mm) digits, back-lighting button
- HOLD button freezes display to capture current reading
- Switches from °F to °C at the touch of a button
- Recalls minimum and maximum temperature readings captured during any time
- Alarm sounds when temperature rises above or falls below high/low setpoints
- Countup timer alarm may be set from 23 hours, 59 minutes to 1 minute
Order Info
Dimensions: 7L x 3.25W x 1.5 in. H (17.8 x 8.3 x 3.8cm). Weight: 8 oz. (227g). Uses all Type-K thermocouple probes.
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
ISO 17025, A2LA, NIST | |
1.5 in. | |
PVC protective casing with flip-out stand; three AAA batteries (power unit for one year of routine use); Type-K beaded probe with 4 ft. long (1.2m) cable | |
178 mm | |
ABS Plastic | |
0.1°C | |
227 g | |
7 in. | |
1370°C | |
-200°C | |
-200°C to +1370°C | |
8.3 cm |
7 x 3.2 x 1.5 in. (17.8 x 8.3 x 3.81 cm) | |
3.81 cm | |
48 in. | |
121.92 cm | |
Type K Thermocouple | |
8 oz. | |
3.2 in. | |
2500°F | |
-328°F | |
-328°F to +2498°F | |
±1°C |