missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Touch Tachometer

Simple contact operation with accurate readings.

Brand:  Fisherbrand™ 93676-06

Product Code. 11734276

  • £143.52 / Each
Estimated Shipment: 05-06-2025
to see stock.
Explore more special offers
Add to basket

Includes: 9V battery

Description

Description

Simple contact operation with accurate readings.

Touch any rotating surface with the cone convex tip, funnel concave tip or speed wheel for results in two seconds.
  • Designed to measure centrifuges, pumps, rollers, shafts, gears, motors, and moving surfaces
  • Displays rpm from 10.000 to 99,999 with 0.001, 0.01, 0.1, or 1 resolution
  • Reports results in 3.0000 to 30,000 feet/min., 1.000 to 10,000 yards/min., 1.000 to 9999.9 meters/min. with resolution of 0.0001, 0.001, 0.01, 0.1 (depending on the revolutions displayed)
  • HOLD button freezes reading
  • Precision quartz crystal ensures stable, repeatable results
  • 0.50 in. (1.2cm) High LCD display can be read from 10 feet
  • Low-battery condition indicated
  • Impact-resistant ABS housing

Order Info

  • Dimensions: 4.75 x 1.75 x 1.25 in. (12 x 4 x 3cm)
  • Weight: 4 oz. (113g)

Certifications

Individually serial-numbered Traceable Certificate is provided indicating traceability to standards provided by NIST™.

Specifications

Specifications

Tachometer
9 V battery
113 g
10.000 to 99,999
Measure centrifuges, pumps, rollers, shafts, gears, motors, and moving surfaces
Individually serial-numbered Traceable Certificate is provided indicating traceability to +standards provided by NIST™.
4 oz.
LCD
0.001, 0.01, 0.1, or 1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Traceable™ Touch Tachometer > Touch Tachometer; For touch measurements

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.