Learn More
Fisherbrand™ Traceable™ Waterproof Food Thermometer with Holders, Food thermometer
Unique holder allows piercing probe to be positioned at any height while attached to beakers, cylinders, or vats
£48.71 - £62.69
Specifications
Certifications/Compliance | NIST |
---|---|
Diameter (English) Probe | 0.14 in. |
For Use With (Application) | Food labs, food processing, food preparation and brewing |
Includes | Stainless Steel probe, probe holder, key chain and lanyard |
Length (English) Probe | 3.5 in. |
Product Code | Brand | Accuracy | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Accuracy | Product Type | Price | Quantity & Availability | ||||
11769715
|
Fisherbrand™
|
±0.4°C | Ultra Food Thermometer |
£62.69
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11795853
|
Fisherbrand™
|
±1.5°C | Food Thermometer |
£48.71
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Unique holder allows piercing probe to be positioned at any height while attached to beakers, cylinders, or vats. With the touch of a key, Fisher Scientific™ Traceable™ Waterproof Food Thermometer displays the min. and max. temperatures over any period of time.
- Range is -50 to +300°C (-58 to +572°F)
- Resolution is 0.1° from -20 to +200° (1° otherwise)
- Accuracy is ±1.5°C or ±0.4°C at tested points for Ultra™ Model
- Size: stem length, 3.5 in.; stem diameter,0.14 in.; overall length, 7.25 in.
Certifications
Individually serial-numbered Traceable Certificate is provided from ISO 17025 calibration laboratory accredited by A2LA™. Indicates traceability to standards provided by NIST™ (National Institute of Standards and Technology).
Specifications
NIST | |
Food labs, food processing, food preparation and brewing | |
3.5 in. | |
8.8 cm | |
0.1°C | |
28.4 g | |
572°F | |
-58°F | |
-58°F to +572°F | |
Digital LCD |
0.14 in. | |
Stainless Steel probe, probe holder, key chain and lanyard | |
184 mm | |
ABS Plastic | |
1 oz. | |
7.25 in. | |
300°C | |
-50°C | |
-50°C to +300°C |