missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Waterproof K Thermometer
Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-200°C to +1300°C
Unit Size:
Each
Description
Includes
Carrying case, 9V battery, type K beaded probe with 4 ft. cable, Traceable certificate
Technically advanced, fast-reading Fisher Scientific™ Traceable™ Waterproof K Thermometer uses all Type K thermocouple probes.
Waterproof to seal out moisture, stops dirt, dust, fumes, and water.
- Switch from °F to °C at the touch of a button
- Display updates 2.5 times per second
- Shock-resistant ABS plastic construction
- Recalls minimum and maximum temperature readings
- Differential feature shows the difference in temperature from a set point
- Jumbo-size, 0.62 in. high digits are readable from 10 in. away
- Back-lighting button permits reading in dark areas
- Hold button freezes display to capture current reading
- Switchable range: -200 to +1000°C (-328 to +2372°F)
- Probe range (supplied with unit): -40 to 250°C continuous or 300°C short-term; accepts all Type-K thermocouples
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
Specifications
| Certifications/Compliance | ISO 17025, A2LA, NIST |
| Dimensions (L x W x H) | 7.25 x 3 x 1.25 in. (18.4 x 7.6 x 3.17 cm) |
| For Use With (Application) | Waterproof to seal out moisture, stops dirt, dust, fumes and water |
| Height (English) | 1.25 in. |
| Height (Metric) | 3.17 cm |
| Includes | Carrying case, 9V battery, type K beaded probe with 4 ft. cable, Traceable certificate |
| Length (English) Cable | 48 in. |
| Length (Metric) | 184 mm |
| Length (Metric) Cable | 121.92 cm |
| Material | ABS Plastic |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction