missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Waterproof/Shockproof Stopwatches

Digital Stopwatch. Choose from a waterproof/shockproof model or a water-/shock-resistant model.

£35.50

Specifications

Product Type Water and Shock-resistant Stopwatch
Time Range 24 hr.
Alarms Time of day
Accuracy 0.0001
Resolution 0.01 sec.
View More Specs

Products 1
Product Code Brand Product Type Includes Price Quantity & Availability  
Product Code Brand Product Type Includes Price Quantity & Availability  
11755833
View Documents
Fisherbrand™
90010-29
Water and Shock-resistant Stopwatch 2 Year Silver Oxide battery, durable ABS Plastic case, lanyard, instructions
£35.50
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Choose from a waterproof/shockproof model or a water-/shock-resistant model. Fisher Scientific™ Traceable™ Waterproof/Shockproof Stopwatches displays time-of-day to the second, AM/PM, date and day of the week and are ideal for lab or plant use.

Both units time to 24 hours. With single-action, time-in/time-out, cumulative split and continuous timing. Resolution is 0.01 second for the first 30 minutes; units then continue timing to 23 hours, 59 minutes, 59 seconds in 1-second increments.

  • Time-of-day alarm
  • Digits are 0.375 in. high
  • O-ring sealed with durable ABS plastic case
  • Unit 06-662-56 is waterproof to three atmospheres
  • Accuracy is 0.01%
  • Dimensions: 2.12L x 2.75W x 0.5 in.H (5.4 x 6 x 1.3 cm)
  • Net weight: 1 oz. (28g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

Water and Shock-resistant Stopwatch
Time of day
0.01 sec.
2.12 in.
2.37 in.
0.5 in.
0.028 kg
ISO 17025, A2LA, NIST
24 hr.
0.0001
LCD
5.4 cm
6 cm
1 oz.
Ideal for lab or plant use
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.