missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ TraceableLIVE™ WiFi Datalogging: Barometric Pressure, with Remote Notification

Now with FREE TraceableLIVE subscription plan (for one user). The simple, efficient, and reliable way to stay connected to your critical environments. Stay connected with live and secure remote monitoring wherever you go with TraceableLIVE™ WiFi Datalogging: Barometric Pressure.

Brand:  Fisherbrand™ 6101157

Product Code. 15688085

  • £336.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

  • Monitor remotely your critical environments -- devices connect to existing WiFi
  • Alerts: high and low boundaries for monitored parameters, connectivity interruption, low battery
  • No local software installation required; live data visibility via web browser or iOS/Android mobile
  • Applications
  • 15-079-662 and -663: Monitor CO2, temperature, and humidity
  • 15-079-664: Monitors barometric pressure, temperature, and humidity
  • Secure SSL-encrypted data transmission
  • Alarm notifications available via Mobile Push, E-mail and SMS text message
  • Unlimited scalability: use TraceableLIVE™ in individual environments or an entire network of facilities
  • Multiple point calibration traceable to NIST
  • TraceableLIVE subscription required
Once the setup is complete you can:
  • Set alarm parameters for device remotely
  • View current conditions in your lab anywhere
  • Generate data reports in real time
  • Assign user access for the whole team

Traceable™ Certificate:

Multi-point calibration on an individually-numbered Traceable Certificate which assures accuracy from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement.

TraceableLIVE subscription options:

  • 15-710-065 1 Year Standard Subscription
  • 15-710-066 2 Year Standard Subscription
  • 15-710-067 1 Year Premium Subscription
  • 15-710-068 2 Year Premium Subscription
Specifications

Specifications

Datalogger
From an ISO/IEC 17025 (Cert. No. 1750.01) A2LA accredited calibration laboratory
Air Quality, Respiratory Labs, Biofuel Research, Controlled Storage, Green Houses
±0.4°C
0.01% RH
32°F to 131°F
Mobile Push Notification, E-mail, SMS
Parameters: Barometric Pressure, Temperature, Humidity
±3% RH (5-75%), otherwise ±5% RH
5 to 95%
0.01°
0°C to 55°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.