missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini Stirrers

Holds 1L. Fisherbrand™ Mini Stirrers have a stirring range of 350 to 2000rpm.

Brand:  Fisherbrand™

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11517503

  • £125.00 / Each
Estimated Shipment: 01-08-2024
to see stock.
Add to basket

Includes: Line adapter, stir bar and instructions

Description

Description

Choice of seven whimsical top plate designs.

  • Stirring range: 350 to 2000rpm
  • Stirring capacity: 1L
  • Maximum vessel diameter: 8.5 cm
  • Power-on LED
  • Clear, chemically resistant nylon top surface
  • Tough, stable plastic base

Order Info

Overall dimensions: 5.625L x 5.625W x 2.375 in. H (14.3 x 14.3 x 6.6cm); for 120-230V

Services

Three years

Specifications

Specifications

350 to 2000 rpm
Nylon
120/220 V
5.625 x 5.625 x 2.375 in. (14.3 x 14.3 x 6.6 cm)
6.6 cm
14.3 cm
14.3 cm
Plastic
1
1 L
8.5 cm
2.375 in.
5.625 in.
5.625 in.
120-230V 50/60 Hz
DNA
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers