missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vessel Holders for Heavy-duty Vortex Mixers
For use with heavy-duty vortex mixers.
Brand: Fisherbrand™ 80863034
This item is not returnable.
View return policy
Description
- Rubber holder secures 125 and 250mL Erlenmeyer flasks, or 500 and 1000mL Erlenmeyer flasks
- Requires Universal Holder
Specifications
500 to 1000 mL | |
Rubber | |
Grip mat | |
Universal holder |
Large vessel holder | |
Heavy-duty vortex mixer | |
1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction