missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vortex Mixer Accessories: Foam Insert Set

For use with Fisherbrand vortex mixers.

Brand:  Fisherbrand™ 80862994

 View more versions of this product

Product Code. 15706949

  • £42.35 / Each
Estimated Shipment: 05-02-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

For use with Fisherbrand vortex mixers.

Also compatible with other manufacturers' models; contact your Fisher Scientific Customer Service Representative for details.

Foam Insert Variety Pack

  • Includes foam inserts for the following: 9 to 13mm tube holder, 14 to 19mm tube holder, 20 to 29mm

Specifications

Specifications

9 to 13 mm, 14 to 19 mm, 20 to 29 mm
Foam
9 to 13mm tube holder, 14 to 19mm tube holder, 20 to 29mm
Foam Insert Set
14 to 19 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers