missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vortex Mixer Accessories: Microtube Holder

Product Code. 15706959 Shop All Fisherbrand Products
Click to view available options
For Use With (Equipment):
Vortex mixer
Unit Size:
Each

Product Code. 15706959

Only null left
Add to basket
Add to basket

For use with Fisherbrand vortex mixers.

Also compatible with other manufacturers' models; contact your Fisher Scientific Customer Service Representative for details.

  • Mixes 1.5 to 2.0mL tubes
  • Requires insert retainer

TRUSTED_SUSTAINABILITY

Specifications

Holds 1.5 mL
Product Type Microtube Holder
Dimensions (L x W) 9 x 9 in. (229 x 229 mm)
Length (English) 9 in.
Length (Metric) 229 mm
Width (English) 9 in.
Width (Metric) 229 mm
For Use With (Equipment) Vortex mixer
No. of Positions 12
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.