missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20-Tooth Combs for Owl™ P2-CST Multiple Gradient Gel Caster
20-Tooth Combs for Owl™ P2-CST Multiple Gradient Gel Caster
£42.70
Specifications
For Use With (Equipment) | Owl P2-CST Multiple Gradient Gel Caster |
---|---|
Type | Comb |
Gel Dimensions | 20 x 20 cm |
Teeth Count | 20 |
Length (English) Footprint | 9.84 in. |
Product Code | Brand | Volume (Metric) Well | Thickness (Metric) Teeth | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) Well | Thickness (Metric) Teeth | Price | Quantity & Availability | ||||
11973055
|
Fisherbrand™
P2-20C |
97 μL | 0.08 cm |
£42.70
Each |
In Stock
Log in to see stock. |
||||
11983055
|
Fisherbrand™
P2-20D |
182 μL | 0.15 cm |
£42.70
Each |
Estimated Shipment: 04-03-2025
Log in to see stock. |
||||
Description
- For use with Owl P2-CST Multiple Gradient Gel Caster
Specifications
Owl P2-CST Multiple Gradient Gel Caster | |
20 x 20 cm | |
9.84 in. | |
25 cm | |
7.8 in. | |
13 cm | |
0.55 cm | |
23 cm |
Comb | |
20 | |
7.8 in. | |
20 cm | |
0.21 in. | |
20 cm | |
9.05 in. |