missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ DNA Sequencing Systems: Combs for Model FB-SEQ-3545
DNA Sequencing Systems Combs for model FB-SEQ-3545
£42.98
Specifications
For Use With (Equipment) | Aluminum backed sequencer |
---|---|
Height (English) Footprint | 19.6 in. |
Height (Metric) Footprint | 50 cm |
Length (English) Footprint | 9 in. |
Length (English) Gel | 17.7 in. |
Product Code | Brand | Volume (Metric) Well | Teeth Count | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) Well | Teeth Count | Price | Quantity & Availability | ||||
11947515
|
Fisherbrand™
S2S-SHARK4 |
9μL | 78 |
£42.98
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11987505
|
Fisherbrand™
S2S-40A |
15μL | 40 |
£42.98
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12414727
|
Fisherbrand™
S2S-SHARK2 |
5μL | 78 |
£42.98
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
For use with model FB-SEQ-3545
Specifications
Aluminum backed sequencer | |
50 cm | |
17.7 in. | |
45 cm | |
13.7 in. |
19.6 in. | |
9 in. | |
23 cm | |
Comb | |
23 cm |