missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ FB-VE10-1 Vertical Electrophoresis System: Glass Plates

Product Code. p-4891774 Shop All Thermo Scientific Products
Click to view available options
Type:
Blank Glass Plate
Notched Glass Plate
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11973065

Brand: Fisherbrand™ P710R

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Notched or blank glass

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) FisherBiotech FB-VE10-1 Vertical Electrophoresis System; Owl™ P7-CST Multiple Gradient Gel Caster
Type Notched Glass Plate
Material Glass
Thickness (English) 0.09 in.
Thickness (Metric) 0.24 cm
Length (Metric) 10 cm
Width (Metric) 10 cm
Height (English) 0.09 in.
Height (Metric) 0.24 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.